Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant

  • Zoro #: G5180874
  • Mfr #: 18619
$5.91
  • Promotion Restriction: Not eligible for promotion
  • Series: Girl Power at Work
  • Photochromatic Lens: No
See full product details
Orders over $75 ship free.

Erb Safety #18619 Specifications

  • Zoro #: G5180874
  • Mfr #: 18619
Promotion Restriction: Not eligible for promotion Series: Girl Power at Work
Photochromatic Lens: No Temple Color: High Visibility Pink
Frame Material: Nylon Safety Glasses Frame Style: Half-Frame
Lens Material: Polycarbonate Eyewear Size: Universal
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Primary Lens Color: Gray
X-Ray Detectable: No Temple Style: Cushioned
UV Protection: 99.99% UVA/UVB Standards: ANSI Z87 High Impact
Lens Coating: Scratch-Resistant Item: Safety Glasses
Frame Color: High Visibility Pink Eyewear Frame Style: Half-Frame
Frame Design: Wraparound X-Ray Dectectable: No
Polarized Lens: No Eyewear Frame Design: Wraparound
Gender: Women's Lens Color: Smoke
Primary Frame Color: Pink Foam Lined: No
Safety Glasses Size: Universal Metal Detectable: No
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Safety Glasses, Series Girl Power at Work, Gender Women's, Lens Color Smoke, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color High Visibility Pink, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color High Visibility Pink, Temple Style Cushioned, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Reviews of Erb Safety #18619