Safety Vest meets ANSI/ISEA 107 - 2015 requirements Type R, Class 3. 100% polyester mesh. Zipper front closure. Three pockets: 2 exterior waist pockets with hook & loop closure, 1 left chest open pocket. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case.