Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Safety Vest, Unisex, Mesh, Class 2, S730, Hi-Viz Lime w/Pink Trim, 2XL

  • Zoro #: G0118414
  • Mfr #: 63325

$10.06 /ea

Order in multiples of 2

  • Country of Origin (subject to change): China
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Erb Safety #63325 Specifications

  • Zoro #: G0118414
  • Mfr #: 63325
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

ANSI Type R, Class 2 Unisex style safety vest, Hi Viz Lime with Hi Viz Pink trim. 100% polyester mesh with hook and loop front closure. Vest has four pockets: one exterior left chest pocket with pen compartment and two exterior waist pockets with hook and loop closure. At least one pocket measures large enough to fit a 5.5" cell phone in sturdy case. Meets ANSI/ISEA 107 - 2015.

Restrictions and Compliance

THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : No

Reviews of Erb Safety #63325