Erb Safety
Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Green
Mfr # 67
Zoro # G8603314
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hat Size 6-1/2 to 7-3/4
- Head Protection Material Polyethylene
- Suspension Adjustment Type Pinlock
- Head Protection Style Front Brim
- Head Protection Venting Yes
Explore More Products
- ERB SAFETY Vented Bump Cap, Orange, Pinlock 67
- ERB SAFETY Vented Bump Cap, Hi-Vis Orange, Pinlock 67
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Blue 67
- ERB SAFETY Bump Cap, 6-1/2" to 7-3/4" Size, Vented 19115
- ERB SAFETY 67BCT Bump Cap with Tabs, Pinlock, Yellow 19472
- ERB SAFETY 67BCT Bump Cap with Tabs, Pinlock, Blue 19476
- ERB SAFETY 67BCT Bump Cap with Tabs, Pinlock, Red 19474
- ERB SAFETY ERB„¢ 19116 Vented 4-Point Suspension Bump Cap, Blue 19116
- ERB SAFETY ERB„¢ 19112 Vented 4-Point Suspension Bump Cap, Yellow 19112
- PIP Hardcap A1 Bump Cap, Navy/Navy 282-ABR170-21
- RADIANS Radians Diamond(TM) Bump Cap 302-YELLOW
- Erb Safety Bump Caps