Erb Safety

Vented Bump Cap, Hi-Vis Lime, Pinlock

Erb Safety Vented Bump Cap, Hi-Vis Lime, Pinlock 67
Hover or click to zoom Tap to zoom
$4.49
  • Head Protection Style: Front Brim
  • Item: Bump Cap
  • Style: Perforated Sides
  • Suspension Adjustment Type: Pinlock
  • Fits Hat Size: 6-1/2 to 7-3/4
  • Accessory Slots: No
  • Head Protection Venting: Yes
  • Head Protection Material: Polyethylene
See full product details
Orders over $75 ship free.

Total: $4.49

Erb Safety #67 Specifications

  • Head Protection Style: Front Brim
  • Item: Bump Cap
  • Style: Perforated Sides
  • Color: Hi-Visibility Lime
  • Suspension Adjustment Type: Pinlock
  • Fits Hat Size: 6-1/2 to 7-3/4
  • Accessory Slots: No
  • Head Protection Venting: Yes
  • Head Protection Material: Polyethylene
  • Suspension: Pinlock
  • Bump Cap Suspension: Pinlock
  • Includes: Brow Pad
  • Shell Material: Polyethylene
  • Bump Cap Style: Baseball Cap
  • Shell Material - Head Protection: Polyethylene
  • Head Protection Brand: ERB SAFETY
  • Includes LED Lights: No
  • Head Protection Graphics: No Graphics
  • Accessory Mounting Options: None
  • Country of Origin (subject to change): United States

Description

Bump Cap, Head Protection Style Front Brim, Head Protection Color Hi-Visibility Green, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type High-Visibility Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock

Reviews of Erb Safety #67