Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vented Bump Cap, White, Pinlock

  • Zoro #: G8603253
  • Mfr #: 67
$3.99
  • Accessory Slots: No
  • Shell Material: Polyethylene
  • Fits Hat Size: 6-1/2 to 7-3/4
See full product details
Orders over $75 ship free.

Erb Safety #67 Specifications

  • Zoro #: G8603253
  • Mfr #: 67
Accessory Slots: No Shell Material: Polyethylene
Fits Hat Size: 6-1/2 to 7-3/4 Bump Cap Suspension: Pinlock
Item: Bump Cap Suspension: Pinlock
Includes: Brow Pad Style: Perforated Sides
Bump Cap Style: Baseball Cap Head Protection Style: Front Brim
Head Protection Venting: Yes Shell Material - Head Protection: Polyethylene
Head Protection Material: Polyethylene Suspension Adjustment Type: Pinlock
Color: White Includes LED Lights: No
Accessory Mounting Options: None Head Protection Graphics: No Graphics
Head Protection Brand: ERB SAFETY Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bump Cap, Head Protection Style Front Brim, Head Protection Color White, Head Protection Material Polyethylene, Fits Hat Size 6-1/2 to 7-3/4, Accessory Mounting Options None, Head Protection Venting Yes, Includes LED Lights No, Color/Graphics Type Basic Colors, Head Protection Graphics No Graphics, Suspension Adjustment Type Pinlock

Reviews of Erb Safety #67