Erem
ESD Flat Nose Plier, 5-3/4 in., Smooth
- Zoro #: G1199405
- Mfr #: 2442P
Hover or click to zoom Tap to zoom
$73.27
- Overall Length: 5 3/4 in
- Jaw Width: 15/64 in
- Features: Induction Hardend Cutting Edges, Maximum Opening Stop, Internal Spring, High Precision Screw Joint
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $73.27
Erem #2442P Specifications
- Zoro #: G1199405
- Mfr #: 2442P
- Overall Length: 5 3/4 in
- Jaw Width: 15/64 in
- Features: Induction Hardend Cutting Edges, Maximum Opening Stop, Internal Spring, High Precision Screw Joint
- Material: Tool steel
- Number of Pieces: 1
- Insulated / Uninsulated: Uninsulated
- Handle Type: Ergonomic
- Max. Jaw Opening: 1/2 in
- Handle Color: Green
- Joint Type: Solid
- Side Cutter: Yes
- Wire Stripper: No
- Wire Crimper: No
- Nonsparking: No
- Insulated: No
- Plier Product Group: Pliers
- Jaw Bend: 0 Degrees
- Cutting Capacity/Material: Not Specified
- Tether Capable: Tether Capable
- ESD Safe: Yes
- Spring Return: Yes
- Gripping Surface: Smooth
- Plier Item: Flat Nose Pliers
- Jaw Length: 1 5/16 in
- Tip Width: 3/64 in
- Voltage Rating: Not Rated
- Item: Flat Nose Plier
- Tether Style: Standard Tool (Accessory Needed for Tethering)
- Plier Type: Flat Nose Pliers
- Overall Length Range: Less than 6 in
- Jaw Opening Type: Spring Return
- Cutter Length: 1 1/4 in
- Tether Ready: No
- Weight: 2.769 oz
- Surface Hardness: 65 HRC
- ESD-Safe: Yes
- Jaw Shape: Flat
- Plier Material: Steel
- Handle Style: Ergonomic
- Jaw Texture: Smooth
- Cutting Capacities: Not Specified
- Non-Sparking: No
- Application: Miniature and Standard Electronics
- Steel Type: Special tool steel
- Nose Shape: Flat
- Precision: Yes
- Includes Wire Stripper: No
- Maximum Jaw Opening: 1/2 in
- Tip Thickness: 1/25 in
- Includes Wire Cutter: Yes
- Country of Origin (subject to change): Switzerland
Description
Flat Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 5 3/4 in, Maximum Jaw Opening 1/2 in, Jaw Length 1 3/8 in, Tip Width 3/64 in, Jaw Shape Flat, Insulated No, Non-Sparking No, Precision Yes, Voltage Rating Not Rated, Application Miniature and Standard Electronics, Cutter Length 1 1/4 in, Cutting Capacities Not Specified
Reviews of Erem #2442P
Explore more
- EREM ESD Needle Nose Plier, 5-3/4 in., Smooth 2411PD
- EREM Plier Fine Round Nosesmooth 543E
- EREM ESD Needle Nose Plier, 5-3/4 in., Smooth 2443P
- EREM ESD Needle Nose Plier, 5-3/4 in., Smooth 2411P
- AVEN Aven 10309 Smooth Jaws Bent Nose Pliers - 4.5 Inch 10309
- GB-GARDNER BENDER STRIPPER WIRE LONG NOSE CURVED GBP-60N
- BETA TOOLS Extra Long Bent Flat Nose Plier, 160mm 11640006
- KNIPEX Needle Nose Plier, 6-1/4", Serrated 29 25 160
- URREA Super duty 1000V long nose plier 8-9/32" 2292GV
- XCELITE Long Nose Plier, 1-3/16"L Jaw, 7/16"W Jaw ELN54GN
- JONARD TELECOM LONG NOSE D PLIERS JIC-842
- Erem Pliers