KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

ESD Needle Nose Plier, 5-3/4 in., Smooth

EREM| Zoro #: G2250534| Mfr #: 2411P

$55.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Side Cutter: No
Spring Return: Yes
Voltage Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250534 Mfr #: 2411P
Side Cutter: NoSpring Return: Yes
Voltage Rating: Not RatedInsulated / Uninsulated: Uninsulated
Item: Needle Nose PlierFeatures: Maximum Opening Stop, Internal Spring, High Precision Screw Joint
Jaw Length: 1-5/16"Wire Stripper: No
Cutting Capacity/Material: Not SpecifiedTip Width: 3/64"
Jaw Width: 15/64"Wire Crimper: No
ESD Safe: YesOverall Length: 5-3/4"
Nonsparking: NoJaw Bend: 0 Degrees
Max. Jaw Opening: 1-9/32"Handle Type: Ergonomic
Handle Color: Blue/GrayGripping Surface: Smooth
Joint Type: SolidMaterial: Tool steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ESD Safety Standards
Country of Origin (subject to change): Switzerland

Description

Needle Nose Plier, Precision, Number of Pieces 1, Smooth Jaw Nose Type, Overall Length (In.) 5-3/4, Jaw Length (In.) 1-5/16, Jaw Width (In.) 15/64, Tip Width (In.) 3/64, Side Cutter No, Handle Type Ergonomic, Anti Slip, Blue w/Gray, Spring Return Yes, Special Tool Steel Construction

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews