Erem
ESD Needle Nose Plier, 5-3/4 in., Smooth
- Zoro #: G3344826
- Mfr #: 2443P
Hover or click to zoom Tap to zoom
$72.50
- Overall Length: 5 3/4 in
- Jaw Width: 5/16 in
- Features: Maximum Opening Stop, Internal Spring, High Precision Screw Joint
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $72.50
Erem #2443P Specifications
- Zoro #: G3344826
- Mfr #: 2443P
- Overall Length: 5 3/4 in
- Jaw Width: 5/16 in
- Features: Maximum Opening Stop, Internal Spring, High Precision Screw Joint
- Material: Tool steel
- Number of Pieces: 1
- Insulated / Uninsulated: Uninsulated
- Handle Type: Ergonomic
- Max. Jaw Opening: 1 9/32 in
- Handle Color: Blue/Grey
- Joint Type: Solid
- Side Cutter: No
- Wire Stripper: No
- Wire Crimper: No
- Nonsparking: No
- Item: Needle Nose Plier
- Gripping Surface: Smooth
- ESD Safe: Yes
- Tether Capable: Tether Capable
- Tip Width: 1/16 in
- Spring Return: Yes
- Plier Product Group: Pliers
- Cutting Capacity/Material: Not Specified
- Standards: ESD Safety Standards
- Insulated: No
- Voltage Rating: Not Rated
- Jaw Length: 1 5/16 in
- Jaw Bend: 0 Degrees
- Plier Item: Needle Nose Pliers
- Tether Style: Standard Tool (Accessory Needed for Tethering)
- Plier Material: Steel
- Non-Sparking: No
- Jaw Opening Type: Spring Return
- Nose Shape: Round
- ESD-Safe: Yes
- Includes Wire Stripper: No
- Jaw Thickness: 1/4 in
- Weight: 2.681 oz
- Plier Type: Round Nose Pliers
- Handle Style: Ergonomic
- Includes Wire Cutter: No
- Steel Type: Tool Steel
- Application: Bending Wire Loops
- Overall Length Range: Less than 6 in
- Maximum Jaw Opening: 1 9/32 in
- Series: 2400 Magic Sense
- Jaw Texture: Smooth
- Grip Style: Deluxe Cushion
- Tether Ready: No
- Country of Origin (subject to change): Switzerland
Description
If you are looking for an ESD-safe needle nose plier, the Erem 2443P is the perfect tool. It has a 5-3/4 in. length and is made of high precision screw joint tool steel. The ergonomic handle provides comfort and control when working with this needle nose plier. It also features a maximum opening stop, internal spring, and high precision screw joint. The blue/grey handle color matches the finish on most production lines' tools and equipment, making it ideal for industrial use. If you need to work with small objects or wires that require precise handling, this Erem Needle Nose Plier will do the job perfectly.
Reviews of Erem #2443P
Explore more
- EREM ESD Needle Nose Plier, 5-3/4 in., Smooth 2411PD
- EREM Plier Fine Round Nosesmooth 543E
- EREM ESD Needle Nose Plier, 5-3/4 in., Smooth 2411P
- EREM ESD Flat Nose Plier, 5-3/4 in., Smooth 2442P
- KLEIN TOOLS Pliers, Needle Nose Side Cutters with Stripping and Crimping, 8-Inch D203-8NCR
- GREENLEE LONG NOSE PLIERS/SIDE CUTTING, 8" MOLDED GRIP, 0351-08M
- XCELITE Long Nose Plier, 1-3/16"L Jaw, 17/32"W Jaw SN54N
- XCELITE Needle Nose Plier, 1-3/4" L Jaw LN775512VN
- GREATNECK 11-In Straight L.N.Plier L11S
- PRO'SKIT Insulated L, nosed Pliers, 7-3/4", 10 902-207
- Erem Needle Nose Pliers