ESD Needle Nose Plier, 5-3/4", Serrated

EREM| Zoro #: G2389484| Mfr #: 2411PD

$59.20 /ea

This item ships free. DetailsStandard ground shipping
Details:
Features: Maximum Opening Stop, Internal Spring, High Precision Screw Joint
Wire Stripper: No
Spring Return: Yes
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2389484 Mfr #: 2411PD
Features: Maximum Opening Stop, Internal Spring, High Precision Screw JointWire Stripper: No
Spring Return: YesVoltage Rating: Not Rated
Handle Color: Blue/GrayJaw Width: 15/64"
Jaw Length: 1-5/16"Cutting Capacity/Material: Not Specified
Material: Tool steelTether Capable: Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated: UninsulatedTip Width: 3/64"
Gripping Surface: SerratedESD Safe: Yes
Side Cutter: NoMax. Jaw Opening: 1-9/32"
Handle Type: ErgonomicWire Crimper: No
Standards: ESD Safety StandardsJoint Type: Solid
Overall Length: 5-3/4"Nonsparking: No
Jaw Bend: 0 DegreesItem: Needle Nose Plier
Country of Origin (subject to change): Switzerland

Product Description

Needle Nose Plier, Precision, Number of Pieces 1, Serrated Jaw Nose Type, Overall Length (In.) 5-3/4, Jaw Length (In.) 1-5/16, Jaw Width (In.) 15/64, Tip Width (In.) 3/64, Side Cutter No, Handle Type Ergonomic, Anti Slip, Blue w/Gray, Spring Return Yes, Special Tool Steel Construction

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews