Insulated Diagonal Cutters, 5-1/8" OL

EREM| Zoro #: G2224406| Mfr #: 2412E

$58.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2224406 Mfr #: 2412E
Jaw Width: 1-1/8"Nonsparking: No
Standards: ASTM F-1505-01, EN/IEC 60900, VDE 0682/Part 201, ISO 9001, Conform To NFPA70E & CSA-Z462, Meet OSHA's Definition Of Insulated ToolsSpring Return: No
Overall Length: 5-1/8"Tip Width: 15/32"
ESD Safe: NoJaw Length: 15/32"
Material: Tool SteelVoltage Rating: 1000V
Max. Jaw Opening: 7/8"Item: Precision Diagonal Cutters
Jaw Bend: 0 DegreesWire Stripper: No
Handle Color: Red/YellowNose Type: Oval
Handle Type: ErgonomicTether Capable: Standard Tool (Accessory Needed for Tethering)
Cutting Capacity/Material: 14AWG/Copper, Soft, Medium, Hard and Piano WireCut: Semi Flush
Insulated / Uninsulated: UninsulatedCountry of Origin (subject to change): Switzerland

Product Description

Precision Diagonal Cutters, Uninsulated, Nonsparking No, ESD Safe No, Nose Type Oval, Overall Length 5-1/8 In., Jaw Length 15/32 In., Jaw Width 1-1/8 In., Standard Tool (Accessory Needed for Tethering), Semi Flush Cut, Cutting Capacity/Material 14AWG/Copper, Soft, Medium, Hard and Piano Wire, Spring Return No, Wire Stripper No, Jaw Bend 0 Degrees , Tip Width 15/32 In., Max. Jaw Opening 7/8 In., Material Tool Steel, Handle Type Ergonomic, Handle Color Red/Yellow, Voltage Rating 1000V

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.