Insulated Diagonal Cutters, 8 In.

EREM| Zoro #: G0581244| Mfr #: 2432E

$48.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0581244 Mfr #: 2432E
Handle Type: ErgonomicJaw Length: 15/32"
Nose Type: OvalWire Stripper: No
Overall Length: 5-1/8"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Nonsparking: NoTip Width: 15/32"
Jaw Width: 1-1/8"Max. Jaw Opening: 7/8"
Voltage Rating: 1000VStandards: ASTM F-1505-01, EN/IEC 60900, VDE 0682/Part 201, ISO 9001, Conform To NFPA70E & CSA-Z462, Meet OSHA's Definition Of Insulated Tools
Material: Tool steelJaw Bend: 0 Degrees
ESD Safe: NoSpring Return: No
Item: Precision Diagonal CuttersHandle Color: Red/Yellow
Cutting Capacity/Material: 4 AWG/Copper, Soft Hard and Piano WireInsulated / Uninsulated: Insulated
Cut: Super FlushCountry of Origin (subject to change): Switzerland

Product Description

When you need a hard-working, versatile tool, choose these top-grade precision diagonal cutters from Erem. In addition to having an overall length of 5-1/8", these precision diagonal cutters have a jaw width of 1-1/8" and a jaw length of 1-1/8". The voltage rating is 1000v. They are made of tool steel material.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.