Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tinners Snips, Straight, 4-1/2 In

  • Zoro #: G8679361
  • Mfr #: 532N
$76.99
  • Handle Design: Ergonomic Cushion Grip
  • Material: Machine Tool Steel
  • Cutting Edge: Nonserrated
See full product details
This item ships free.

Erem #532N Specifications

  • Zoro #: G8679361
  • Mfr #: 532N
Handle Design: Ergonomic Cushion Grip Material: Machine Tool Steel
Cutting Edge: Nonserrated Safety Latch: No
Metal Gauge: 14 Mild Cutting Action: Straight
Features: Medium Oval Head, Super Full Flush, It is Robust and Size for Size Offers the Highest Cutting Capacity Cutting Length: 31/64 in
Handle Color: Blue Number of Pieces: 1
Item: Tinners Snip Overall Length: 4 1/2 in
Shop By: Cyber Deals Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Warning: You must be 18 years of age or older to purchase a knife.

Metal Cutting Snips, Tinners Snip, Cutting Action Straight, Overall Length 4-1/2 In., Cutting Length 31/64 In., Handle Color Blue, Metal Gauge 14 Mild, Cutting Edge Nonserrated, Safety Latch No, Handle Design Ergonomic Cushion Grip, Material Machine Tool Steel, Features Medium Oval Head, Super Full Flush

Reviews of Erem #532N