Ergodyne
1650 2XL Black Economy Elastic Back Support
Mfr # 11096
Zoro # G002540549
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 2 in
- Length 9.75 in
- Height 16 in
Explore More Products
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, 2XL 11106
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, XL 11474
- ERGODYNE Support, Back, 2000SF, Md, Black 11283
- ERGODYNE Ergodyne ProFlex 100 Economy Back Support WRubber Track Webbing, Medium, Black 11383
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Large, Black 11604
- ERGODYNE Ergodyne® ProFlex® 1600 Standard Elastic Back Support, Black, Medium 11103
- ERGODYNE ProFlex 1505 Low-Profile Weight Lifters Back Support, Black, M 11492
- ERGODYNE ProFlex 100 Economy Hi-Vis Back Support, Orange, 2XL 11886
- ERGODYNE Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, 4XL, Black 11388
- 2W INTERNATIONAL Elastic Back Support Belt, Medium, Black BSB3400 M
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: 4XL BB800FO (4XL)
- Ergodyne Back Braces