Ergodyne

5020P L Black Polyester Duffel Bag

Ergodyne 5020P L Black Polyester Duffel Bag 13322
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$32.85

Subtotal: $32.85

Ergodyne #13322 Specifications

  • Country of Origin (subject to change): China

Description

The Arsenal 5020 Standard Gear Duffel Bag is easy to carry and helps organize everything you need for the workday or the weekend. Use it as a way to store your equipment on the job, a hunting bag to trek your gear through the woods, or as a carry-on duffel bag while traveling, you can rely on this utility duffel bag to house and protect your valuables. Available in four sizes to fit your space needs. DURABLE MATERIAL This lightweight, yet super durable gear bag is made with 600 denier polyester material to withstand wear and tear for long-lasting performance. It comes in solid black or Realtree Xtra. Keep your essentials clean and dry with the reinforced water-resistant backing. Easily carry your gear in comfort with the large heavy-duty ribbed webbing handles and the adjustable padded shoulder straps. ULTIMATE ORGANIZATION A large open main compartment fits all your gear with easy loading and unloading, so nothing is left behind. There are two accessory pockets with zippers on each side that can hold cell phones, headphones, pens, keys, and other small parts to keep them easily accessible. The interior polyester material of the Realtree Xtra option is a light tan color which makes it easier to see your gear in the bag, so you can grab what you need and go. FROM WORKDAY TO WEEKEND Great for your next outdoor adventure, vacation or visit to the gym. This work bag is not only great for your hauling your gear for the job but can also be used as a weekend bag as well. It’s the perfect camo duffel bag for camping, hunting, fishing, canoeing, or any other outdoor activity keeping your gear concealed in the woods or in the duck blind.

Reviews of Ergodyne #13322

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.