Ergodyne
5743 L White Large Plastic Bottom Bucket-Swivel
- Zoro #: G804178261
- Mfr #: 14443
Hover or click to zoom Tap to zoom
$68.08
Subtotal: $68.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ergodyne
- MFR #14443
- Zoro #G804178261
- Country of OriginTaiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Description
Large Plastic Bottom Bucket: Wide body for heavy loads. Rope handle.
Reviews of Ergodyne #14443
Explore more
- ERGODYNE Gear Bag, 4 Pockets, Black, 12" Height GB5116
- ERGODYNE Bucket, Canvas, 1 Pockets, Gray, 17" Height 5940T
- ERGODYNE Bucket, Canvas, 1 Pockets, Gray, 20" Height 5945T
- ERGODYNE 5820 Black Gear And Tool Storage Replacement Shoulder Strap 13820
- ERGODYNE Ergodyne Arsenal® 5563 Power Tool Holster, Gray 13563
- ERGODYNE Trauma Bag, 600D Polyester W/ Reinforced Backing, Blue GB5215
- ERGODYNE 5725 White Topped Bolt Bag 14425
- ERGODYNE Arsenal 5005W Gear Bag 13205
- ERGODYNE 5808 Gray Widemouth Tool Organizer 13708
- PULL R HOLDING 20 Gate Mouth Tool Bag 60020
- REFRIGIWEAR Bag Insulated Rw Protect 6-3 Gallon, Black, 11" Height 153UBBLK6GL
- Ergodyne Tool Bags, Backpacks & Totes