Skip to Main Content
Featured Categories
Safety
Office, School & Shipping Supplies
Heating & Cooling
Tools & Machining
Shop Categories
Abrasives & Polishers
Adhesives & Tapes
Electrical Supplies
Electronics
Fasteners
Food Service & Restaurant Supplies
Furniture, Linens & Decor
Grounds & Outdoor
Hardware & Building Materials
Heating & Cooling
Janitorial & Cleaning Supplies
Lab Equipment & Supplies
Lighting
Material Handling
Medical & Personal Care
Office, School & Shipping Supplies
Paint, Coatings & Supplies
Plumbing
Power Transmission
Pumps
Raw Materials
Safety
Storage & Workspace
Test Instruments & Gauges
Tools & Machining
Vehicle Maintenance
Welding, Soldering & Brazing
About Us
Promo Codes
Contact Us
Enable JavaScript in your browser to continue using our site.
Added to Cart
Close
Sign In and Checkout
Checkout as Guest
View Cart
FREE Shipping on orders over $50 after you
sign in
.
Menu
Recent Searches
clear recent searches
Recently Viewed
customer-service
Help
account
Sign In
...
Cart
Get
SAME-DAY SHIPPING
on most orders placed by 4pm local time.
Home
/
Tools & Machining
/
Tool Storage
/
Tool Bags, Backpacks & Totes
/
5940 L Gray Swiveling Carabiner Canvas Hoist Bucket
Shop All Tool Bags, Backpacks & Totes
Shop Alternate Products
This Product is Discontinued
Ergodyne
5940 L Gray Swiveling Carabiner Canvas Hoist Bucket (Discontinued)
Mfr #
14940
Zoro #
G204149786
Free Shipping & Returns
This Product is Discontinued
Shop for all Tool Bags, Backpacks & Totes
Product Information
|
Reviews
Customers Also Purchased
This item
: 5940 L Gray Swiveling Carabiner Canvas Hoist Bucket
$95.96
Product Information
Brand
Ergodyne
MFR #
14940
Zoro #
G204149786
UPC #
720476149408
Country of Origin
Unknown
Category
Tool Bags, Backpacks & Totes
Description
Durable 24 oz. canvas main material synthetic leather bottom bucket with storm drains. Webbing handle for strength and durability with double action swiveling carabiner with captive eye.
From the Manufacturer
Reviews
Explore More Products
Ergodyne Tool Bags, Backpacks & Totes