Ergodyne

8965 Long Brim Navy Lightweight Bump Cap Hat With Led Lighting

Ergodyne 8965 Long Brim Navy Lightweight Bump Cap Hat With Led Lighting 23339
Hover or click to zoom Tap to zoom
Key Features
  • Country of Origin (subject to change): Unknown
See full product details
$43.08

Must order in multiples of 6


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ergodyne #23339 Specifications

  • Country of Origin (subject to change): Unknown

Description

Skullerz 8965 Lightweight Bump Cap Hat with LED Lighting is both comfortable and stylish with a highly-ventilated, impact-resistant inner shell that provides protection against cranial bumps, scrapes, bruises and other minor head injuries. Featuring ultra-bright 23 LUMEN dual-action LED Lighting Technology that gives workers the power to see in the dark. The LED task lights allow for close-up lighting combined with distance lighting, giving you visibility where you need it. Get up to 11 hours of run time using four CR2032 batteries. This baseball style bump cap tackles two big challenges workers face in the field: weight and heat. The insert is made of a lightweight, durable high-density polyethylene (HDPE) and is designed to offer maximum ventilation for continuous airflow and superior breathability. All without compromising protection. A removable, washable and anti-microbial pad made of durable, yet lightweight EPP Foam lines the interior and allows for additional airflow to keep you cooler. Both the pad and shell were designed with matching vents to channel heat away from your head. The shell also has Cooling Channels designed to allow air to move above the foam for additional airflow. Finally, the outer layer of the hat is designed with all-over laser-cut polyester mesh to maximize cooling without sacrificing looks This head protection cap meets the EN 812-2012 standard all while weighing less than 5oz / 28g. It’s not bulky like a hard hat and is ideal for mechanics, and airline baggage handlers, as well as workers in warehouses, factories, in-home services and other industries that do not require hard hat protection but still need protection against common head injuries. Safety helmets like bump caps should be used in work areas with low beams, pipes, passageways or other low hanging obstructions.

Reviews of Ergodyne #23339

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.