Anti-Fatigue Molded Insole, 11-12-1/2, PR

ERGODYNE| Zoro #: G0009773| Mfr #: 6382

$15.50 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0009773 Mfr #: 6382
Item: Anti-Fatigue Molded InsoleThickness: 1-1/2"
Color: Yellow/Gray/Black/OrangeGender: Men's
Prevents: Bacteria, Yeast, Fungi and MoldLength: 12-3/4"
Width: 3-7/8"Material: EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel
Features: Air Perforations, Antimicrobial TreatedSize: 11 to 12-1/2
Country of Origin (subject to change): Viet Nam

Product Description

This pair of protective anti-fatigue molded insole from Ergodyne helps prevent aches and pain after a long day on your feet. They come in a yellow/gray/black/orange color and are size 11 to 12-1/2. It is 12-3/4" long. They are made of eva foam, rubber blend, brushed nylon, neoform heel material. Features of these anti-fatigue molded insole include: air perforations, antimicrobial treated.

Product Reviews

Save 15%. Sign up for Z-mail.