Anti-Fatigue Molded Insole, 13-14-1/2, PR

ERGODYNE |Zoro #: G0009782|Mfr #: 6382

$14.00 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0009782 Mfr #: 6382
Item: Anti-Fatigue Molded InsoleThickness: 1-1/2"
Color: Yellow/Gray/Black/OrangeGender: Men's
Prevents: Bacteria, Yeast, Fungi and MoldLength: 15"
Width: 5"Material: EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel
Features: Air Perforations, Antimicrobial TreatedSize: 13 to 14-1/2
Country of Origin (subject to change): Viet Nam

Product Description

Anti-Fatigue Molded Insole, Men's, Size 13 to 14-1/2, Length 15 In., Width 5 In., Thickness 1-1/2 In., EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel, Yellow/Gray/Black/Orange, Features Air Perforations, Antimicrobial Treated, Prevents Bacteria, Yeast, Fungi and Mold, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.