15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Anti-Fatigue Molded Insole, 13-14-1/2, PR

ERGODYNE| Zoro #: G0009834| Mfr #: 6384

$16.00 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0009834 Mfr #: 6384
Item: Anti-Fatigue Molded InsoleThickness: 1-1/2"
Color: Yellow/Gray/Black/OrangeGender: Men's
Prevents: Bacteria, Yeast, Fungi and MoldLength: 15"
Width: 5"Material: EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel
Features: Air Perforations, Antimicrobial Treated, Shock Absorbing Forefoot and HeelSize: 13 to 14-1/2
Country of Origin (subject to change): Viet Nam

Product Description

Anti-Fatigue Molded Insole, Men's, Size 13 to 14-1/2, Length 15 In., Width 5 In., Thickness 1-1/2 In., EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel, Yellow/Gray/Black/Orange, Features Air Perforations, Antimicrobial Treated, Shock Absorbing Forefoot and Heel, Prevents Bacteria, Yeast, Fungi and Mold, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.