PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Anti-Vibration Gloves, 2XL, Lme/Blk/Ong, PR

ERGODYNE| Zoro #: G0129211| Mfr #: 925F(x)

$26.45 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: LimeItem: Anti-Vibration GlovesBack Material: Spandex/Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0129211 Mfr #: 925F(x)
Color: LimeItem: Anti-Vibration Gloves
Back Material: Spandex/NylonFinger Style: Three Quarter
Palm Construction: Silicone Gel PaddingCuff: Slip-On
Size: 2XLKnuckle Padding Material: Neoprene
Closure Type: hook-and-loopPalm Material: Synthetic Leather
Country of Origin (subject to change): China

Description

Anti-Vibration Gloves, 2XL, Lime/Black/Orange, Palm Material Synthetic Leather, Palm Construction Silicone Gel Padding, Three Quarter, Back Material Spandex/Nylon, Knuckle Padding Material Neoprene, Cuff Slip-On, Hook-and-Loop Closure Type, 1 Pair

Reviews