Anti-Vibration Gloves, M, Lime/Blk/Orng, PR

ERGODYNE| Zoro #: G0129184| Mfr #: 925F(x)

$28.89 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0129184 Mfr #: 925F(x)
Country of Origin (subject to change): China

Product Description

Anti-Vibration Gloves,M,Lime/Black/Orange,Palm Material Synthetic Leather,Palm Construction Silicone Gel Padding,Three Quarter,Back Material Spandex/Nylon,Knuckle Padding Material Neoprene,Cuff Slip on,Hook-and-Loop Closure Type,1 Pair
Save 15%. Sign up for Z-mail.