Anti-Vibration Gloves, XL, Lme/Blk/Orng, PR

ERGODYNE| Zoro #: G0129202| Mfr #: 925F(x)

$31.34 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0129202 Mfr #: 925F(x)
Country of Origin (subject to change): China

Product Description

Anti-Vibration Gloves, XL, Lime/Black/Orange, Palm Material Synthetic Leather, Palm Construction Silicone Gel Padding, Three Quarter, Back Material Spandex/Nylon, Knuckle Padding Material Neoprene, Cuff Slip-On, Hook-and-Loop Closure Type, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.