Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Vibration Mechanics Gloves, M, Blk, PR

  • Zoro #: G0019241
  • Mfr #: 710

$21.65

  • Knuckle Padding Material: Neoprene
  • Cuff: Shirred
  • Lining: Tricot
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ergodyne #710 Specifications

  • Zoro #: G0019241
  • Mfr #: 710
Knuckle Padding Material: Neoprene Cuff: Shirred
Lining: Tricot Back Material: Neoprene
Size: M Color: Black
Hand: Right/Left Item: Anti-Vibration Mechanics Gloves
Palm Construction: Abrasion Resistant PVC/Spandex Finger Style: Full
Closure Type: hook-and-loop Palm Material: Visco Elastic Gel Polymer/PVC/Synthetic Leather
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Anti-Vibration Mechanics Gloves, Palm Material Visco Elastic Gel Polymer/PVC/Synthetic Leather, Color Black, Finger Style Full Finger, Cuff Shirred, Closure Type Hook-and-Loop, Hand Right/Left, Knuckle Padding Material Neoprene, Lining Tricot, Palm Construction Abrasion Resistant PVC/Spandex, 1 Pair

Reviews of Ergodyne #710