Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Vibration Mechanics Gloves, S, Blk, PR

  • Zoro #: G0019232
  • Mfr #: 710

$19.91

  • Back Material: Neoprene
  • Hand: Right/Left
  • Palm Construction: Abrasion Resistant PVC/Spandex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ergodyne #710 Specifications

  • Zoro #: G0019232
  • Mfr #: 710
Back Material: Neoprene Hand: Right/Left
Palm Construction: Abrasion Resistant PVC/Spandex Lining: Tricot
Item: Anti-Vibration Mechanics Gloves Finger Style: Full
Knuckle Padding Material: Neoprene Color: Black
Size: S Cuff: Shirred
Palm Material: Visco Elastic Gel Polymer/PVC/Synthetic Leather Closure Type: hook-and-loop
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Anti-Vibration Mechanics Gloves, Palm Material Visco Elastic Gel Polymer/PVC/Synthetic Leather, Color Black, Finger Style Full Finger, Cuff Shirred, Closure Type Hook-and-Loop, Hand Right/Left, Knuckle Padding Material Neoprene, Lining Tricot, Palm Construction Abrasion Resistant PVC/Spandex, 1 Pair

Reviews of Ergodyne #710