AntiFatigue Molded Insole, 9-10-1/2, PR

ERGODYNE| Zoro #: G0009861| Mfr #: 6386

$19.80 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0009861 Mfr #: 6386
Item: Anti-Fatigue Molded InsoleThickness: 1-1/2"
Color: Yellow/Gray/Black/OrangeGender: Men's
Prevents: Bacteria, Yeast, Fungi and MoldLength: 11-3/4"
Width: 3-3/4"Material: Zero Rebound EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel
Features: Zero Rebound Forefoot and Heel, Rear Foot Control Bar, Air Perforations, Antimicrobial TreatedSize: 9 to 10-1/2
Country of Origin (subject to change): Viet Nam

Product Description

Anti-Fatigue Molded Insole, Men's, Size 9 to 10-1/2, Length 11-3/4 In., Width 3-3/4 In., Thickness 1-1/2 In., Zero Rebound EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel, Yellow/Gray/Black/Orange, Features Zero Rebound Forefoot and Heel, Rear Foot Control Bar, Air Perforations, Antimicrobial Treated, Prevents Bacteria, Yeast, Fungi and Mold, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.