AntiFatigue Molded Insole, Mn, 5-6-1/2, PR

$15.40 /pr
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1-1/2"Width: 3-1/2"Color: Yellow/Gray/Black/OrangeAnti-Fatigue Molded Insole, Men's, Size 5 to 6-1/2, Length 10-3/8 In., Width 3-1/2 In., Thickness 1-1/2 In., EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel, Yellow/Gray/Black/Orange, Features Air Perforations, Antimicrobial Treated, Prevents Bacteria, Yeast, Fungi and Mold, 1 Pair
Specifications
Zoro #: G0009746 Mfr #: 6382 | |
Thickness: 1-1/2" | Width: 3-1/2" |
Color: Yellow/Gray/Black/Orange | Gender: Men's |
Item: Anti-Fatigue Molded Insole | Features: Air Perforations, Antimicrobial Treated |
Prevents: Bacteria, Yeast, Fungi and Mold | Material: EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel |
Size: 5 to 6-1/2 | Length: 10-3/8" |
Country of Origin (subject to change): Viet Nam |
Description
Anti-Fatigue Molded Insole, Men's, Size 5 to 6-1/2, Length 10-3/8 In., Width 3-1/2 In., Thickness 1-1/2 In., EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel, Yellow/Gray/Black/Orange, Features Air Perforations, Antimicrobial Treated, Prevents Bacteria, Yeast, Fungi and Mold, 1 Pair