LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

AntiFatigue Molded Insole, Mn, 5-6-1/2, PR

ERGODYNE| Zoro #: G0009791| Mfr #: 6384

$17.01 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0009791 Mfr #: 6384
Gender: Men'sPrevents: Bacteria, Yeast, Fungi and Mold
Item: Anti-Fatigue Molded InsoleColor: Yellow/Gray/Black/Orange
Thickness: 1-1/2"Length: 10-3/8"
Width: 3-1/2"Material: EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel
Features: Air Perforations, Antimicrobial Treated, Shock Absorbing Forefoot and HeelSize: 5 to 6-1/2
Country of Origin (subject to change): Viet Nam

Product Description

Help keep your feet protected against injury and other obstacles or hazards in this comfortable pair of anti-fatigue molded insole from Ergodyne. Features of these anti-fatigue molded insole include: air perforations, antimicrobial treated, shock absorbing forefoot and heel. They are made of eva foam, rubber blend, brushed nylon, neoform heel material. They come in a yellow/gray/black/orange color and are size 5 to 6-1/2. Lengthwise, it measures 10-3/8".

Product Reviews

Save 15%. Sign up for Z-mail.