20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

AntiFatigue Molded Insole, Mn, 5-6-1/2, PR

ERGODYNE| Zoro #: G0009843| Mfr #: 6386

$20.35 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0009843 Mfr #: 6386
Item: Anti-Fatigue Molded InsoleThickness: 1-1/2"
Color: Yellow/Gray/Black/OrangeGender: Men's
Prevents: Bacteria, Yeast, Fungi and MoldLength: 10-3/8"
Width: 3-1/2"Material: Zero Rebound EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel
Features: Zero Rebound Forefoot and Heel, Rear Foot Control Bar, Air Perforations, Antimicrobial TreatedSize: 5 to 6-1/2
Country of Origin (subject to change): Viet Nam

Product Description

With this pair of anti-fatigue molded insole from Ergodyne, you won't need to sacrifice comfort for protection. They come in a yellow/gray/black/orange color and are size 5 to 6-1/2. Lengthwise, it measures 10-3/8". Features of these anti-fatigue molded insole include: zero rebound forefoot and heel, rear foot control bar, air perforations, antimicrobial treated. They are made of zero rebound eva foam, rubber blend, brushed nylon, neoform heel material.

Product Reviews

Save 15%. Sign up for Z-mail.