November Savings!20% OFF Multiple CategoriesSee Details

AntiFatigue Molded Insole, Mn, 7-8-1/2, PR

ERGODYNE | Zoro #: G0009755 | Mfr #: 6382

$ 24.65 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0009755 Mfr #: 6382
Color: Yellow/Gray/Black/Orange Length: 11"
Gender: Men's Prevents: Bacteria, Yeast, Fungi and Mold
Thickness: 1-1/2" Item: Anti-Fatigue Molded Insole
Material: EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel Features: Air Perforations, Antimicrobial Treated
Width: 3-5/8" Size: 7 to 8-1/2
Country of Origin (subject to change): Viet Nam

Description

This pair of anti-fatigue molded insole from Ergodyne is the ideal solution for protective footwear. They come in a yellow/gray/black/orange color and are size 7 to 8-1/2. Lengthwise, it measures 11\. They are made of eva foam

Reviews