AntiFatigue Molded Insole, Mn, 7-8-1/2, PR

ERGODYNE| Zoro #: G0009807| Mfr #: 6384

$15.52 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0009807 Mfr #: 6384
Item: Anti-Fatigue Molded InsoleThickness: 1-1/2"
Color: Yellow/Gray/Black/OrangeGender: Men's
Prevents: Bacteria, Yeast, Fungi and MoldLength: 11"
Width: 3-5/8"Material: EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel
Features: Air Perforations, Antimicrobial Treated, Shock Absorbing Forefoot and HeelSize: 7 to 8-1/2
Country of Origin (subject to change): Viet Nam

Product Description

This pair of anti-fatigue molded insole from Ergodyne has been designed to keep your feet comfortable and protected for a long day on your feet. They come in a yellow/gray/black/orange color and are size 7 to 8-1/2. It is 11" long. They are made of eva foam, rubber blend, brushed nylon, neoform heel material. Features of these anti-fatigue molded insole include: air perforations, antimicrobial treated, shock absorbing forefoot and heel.

Product Reviews

Save 15%. Sign up for Z-mail.