Shop Alternate Products
This Product is Discontinued
Ergodyne
AntiFatigue Molded Insole, Mn, 7-8-1/2, PR (Discontinued)
Mfr # 6386
Zoro # G0009852
This Product is Discontinued
Key Features
- Material Zero Rebound EVA Foam, Rubber Blend, Brushed Nylon, Neoform Heel
- Size 7 to 8-1/2
- Length 11"
- Width 3-5/8"
- Color Yellow/Gray/Black/Orange