Ergodyne
Arsenal® 5020P Duffel Bag, Polyester, S, Realtree Xtra
- Zoro #: G304987349
- Mfr #: 13420
Hover or click to zoom Tap to zoom
$40.56
Subtotal: $40.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ergodyne
- MFR #13420
- Zoro #G304987349
- Country of OriginChina
- Category Tool Bags, Backpacks & Totes
Description
Ergodyne arsenal 5020p duffel bag, polyester, s, realtree xtra the arsenal 5020 standard gear duffel bag is easy to carry and helps organize everything you need for the workday or the weekend. Use it as a way to store your equipment on the job, a hunting bag to trek your gear through the woods, or as a carry-on duffel bag while traveling, you can rely on this utility duffel bag to house and protect your valuables. Available in four sizes to fit your space needs.durable material this lightweight, yet super durable gear bag is made with 600 denier polyester material to withstand wear and tear for long-lasting performance. It comes in solid black or realtree xtra. Keep your essentials clean and dry with the reinforced water-resistant backing. Easily carry your gear in comfort with the large heavy-duty ribbed webbing handles and the adjustable padded shoulder straps. ultimate organization a large open main compartment fits all your gear with easy loading and unloading, so nothing is left behind. There are two accessory pockets with zippers on each side that can hold cell phones, headphones, pens, keys, and other small parts to keep them easily accessible. The interior polyester material of the realtree xtra option is a light tan color which makes it easier to see your gear in the bag, so you can grab what you need and go. from workday to weekend great for your next outdoor adventure, vacation or visit to the gym. This work bag is not only great for your hauling your gear for the job but can also be used as a weekend bag as well. It's the perfect camo duffel bag for camping, hunting, fishing, canoeing, or any other outdoor activity keeping your gear concealed in the woods or in the duck blind.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Ergodyne #13420
Explore more
- ERGODYNE Bucket, Polyester, 1 Pockets, Black, 15" Height 5970T
- ERGODYNE Arsenal 5527 Premium Topped Tool Pouch, Hinge, Orange 13627
- ERGODYNE Arsenal Ladder Shoulder Lifting Strap, Black 19198
- ERGODYNE Trauma Bag, 600D Polyester W/ Reinforced Backing, 2 Pockets, Orange, 7 in Height GB5210
- ERGODYNE 5871 Black Polyester Tool Roll Up 13771
- ERGODYNE Step-In Tall Gear Bag, 1000D Nylon, Double Coated, Red, 15 in Height GB5063
- ERGODYNE Arsenal 5843 Tool Backpack Dual Compartment , 19inL x 16inW x 9inH, Gray 13743
- ERGODYNE Arsenal 5005W Gear Bag 13205
- ERGODYNE Arsenal 5561 Small Tool and Radio Holster, Gray 13561
- PROTO Red Canvas Tool Roll 10 Piece J25TR67C
- KLEIN TOOLS Tool Bag, #8 Canvas, 1 Pockets, Red, 8" Height 5539RED
- Ergodyne Tool Bags, Backpacks & Totes