SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

17-1/2" Backpack Trauma Bag, Blue

ERGODYNE| Zoro #: G1007002| Mfr #: GB5243

$40.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Backpack Trauma BagLength: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007002 Mfr #: GB5243
Color: BlueItem: Backpack Trauma Bag
Length: 12"Width: 7"
Features: 20 x 13 x 6 Main Hold, Padded Back Wall, 3 Padded Shoulder Straps With Reflective Striping and Phone Hold, Heavy Duty Carry Handle, Reflective Trim On Main Panel, ID Card WindowHeight: 17-1/2"
Material: 600 Denier PolyesterCountry of Origin (subject to change): China

Description

Backpack Trauma Bag, Height 17-1/2 In., Width 7 In., Length 12 In., Material 600 Denier Polyester, Blue, Features 20 x 13 x 6 Main Hold, Padded Back Wall, 3 Padded Shoulder Straps With Reflective Striping and Phone Hold, Heavy Duty Carry Handle, Reflective Trim On Main Panel, ID Card Window

Reviews