Bottoms, Black, Size 44 to 48x34 In

N-FERNO BY ERGODYNE| Zoro #: G0081295| Mfr #: 6480

$34.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0081295 Mfr #: 6480
Fabric Weight: 6 oz.Item: Bottoms
Size: 3XLColor: Black
Gender: Men'sFits Waist Size: 44 to 48"
Material: 100% PolyesterCountry of Origin (subject to change): China

Product Description

Bottoms, Men's, Size 3XL, Black, Fits Waist Size 44 to 48 In., Fabric Weight 6 oz., 100 Percent Polyester

Product Reviews

Save 15%. Sign up for Z-mail.