Ergodyne
Chill-Its 6690 Cooling Arm Sleeves, Large
- Zoro #: G2446548
- Mfr #: 12284

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.86
Ergodyne #12284 Specifications
- Zoro #: G2446548
- Mfr #: 12284
- Country of Origin (subject to change): Unknown
Description
Ergodyne Chill-Its 6690 Cooling Arm Sleeves Provide Full Arm Coverage To Absorb And Wick Away Sweat, Deliver Advanced Cooling Relief, Shield Skin From The Sun'S Uv Rays, And Even Protect Against Light Abrasions. Made With Soft, Lightweight Performance Knit Fabric With Upf 50 Protection From Harmful Uv Rays, These Sun Protective Sleeves Provide Instant Cooling Relief When Wet And Wick Moisture Away When Dry – Helping Absorb And Dry Sweat Quickly. An Anti-Odor Treatment Keeps Funky And Unpleasant Body Odors Under Control When You'Re Going All Out.,Large
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Ergodyne #12284
Explore more
- Ergodyne Chill-Its 6690 Cooling Arm Sleeves, 2Xl 12186
- Ergodyne Chill-Its 6690 Cooling Arm Sleeves, Xl 12285
- Ergodyne Chill-Its 6690 Cooling Arm Sleeves, Large 12184
- Ergodyne Chill-Its 6690 Cooling Arm Sleeves, Medium 12183
- Ergodyne Chill-Its 6690 Cooling Arm Sleeves, 2Xl 12286
- Ergodyne Chill-Its 6690 Cooling Arm Sleeves, Medium 12283
- Ergodyne Chill-Its 6690 Cooling Arm Sleeves, 12185
- Ergodyne Protective Sleeve, Polyester/Spandex, L 6690
- Honeywell Perfect Fit 18" Kevlar/Cotton Blended Knit Sleeve W/Thumb Hole, KVCS-2-18TH
- Ansell Chemical Resistant Sleeves, 20" L, PK200 684000
- Magid Cutmaster® 3½" Wide Para-Aramid Knit Sleeves With Thumb Slot, KEV22-TSW
- Ergodyne Protective Sleeves