Cold Protection Gloves, 2XL, Lm/Blk/Orn, PR

ERGODYNE| Zoro #: G0130925| Mfr #: 925F(x) WP

$34.38 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Lime
Closure Type: Elastic
Cuff: Neoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0130925 Mfr #: 925F(x) WP
Color: LimeClosure Type: Elastic
Cuff: NeoprenePalm Construction: Abrasion Resistant PVC
Palm Material: Amara Synthetic Leather/PVC/Armortex (R)/EVASize: 2XL
Finger Style: FullKnuckle Padding Material: 5mm EVA Foam, Molded TPR
Back Material: Molded TPR/5 mm EVA Foam/Spandex/Nylon with Reflective AccentsCountry of Origin (subject to change): China

Description

Cold Protection Gloves, 2XL, Lime/Black/Orange, Palm Material Amara Synthetic Leather/PVC/Armortex (R)/EVA, Palm Construction Abrasion Resistant PVC, Full, Back Material Molded TPR/5 mm EVA Foam/Spandex/Nylon with Reflective Accents, Knuckle Padding Material 5mm EVA Foam, Molded TPR, Cuff Neoprene, Elastic Closure Type, 1 Pair

Reviews