DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Cold Protection Gloves, 2XL, Orng/Blk, PR

ERGODYNE| Zoro #: G0027842| Mfr #: 876WP

$26.75 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0027842 Mfr #: 876WP
Country of Origin (subject to change): Indonesia

Product Description

Cold Protection Gloves, Neoprene Wrist Cuff, Thinsulate Lining, 2XL, Orange/Black, Palm Material PVC/Synthetic Leather, Palm Construction Spandex, Back Material Spandex, Coating Material PVC, Coating Finish Smooth, Finger Material PVC/Synthetic Leather, Thumb Material PVC, Knuckle Padding Material PVC, Clute Cut, Closure Type Hook-and-Loop, Finger Style Full, Thumb Style Wing, 1 Pair

Product Reviews