DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Cold Protection Gloves, S, Black, PR

ERGODYNE| Zoro #: G0027937| Mfr #: 817

$21.21 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0027937 Mfr #: 817
Country of Origin (subject to change): Indonesia

Product Description

Cold Protection Gloves, Shirred Cuff, Thinsulate Lining, S, Black, Palm Material Synthetic Leather, Palm Construction Spandex, Back Material Spandex, Finger Material Leather, Knuckle Padding Material Neoprene, Gunn Cut, Closure Type Hook-and-Loop, Finger Style Full, Thumb Style Wing, 1 Pair

Product Reviews