Cold Protection Gloves, S, Orange/Black, PR

ERGODYNE |Zoro #: G0027806|Mfr #: 876WP

$32.30 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0027806 Mfr #: 876WP
Country of Origin (subject to change): Indonesia

Product Description

Cold Protection Gloves, Neoprene Wrist Cuff, Thinsulate Lining, S, Orange/Black, Palm Material PVC/Synthetic Leather, Palm Construction Spandex, Back Material Spandex, Coating Material PVC, Coating Finish Smooth, Finger Material PVC/Synthetic Leather, Thumb Material PVC, Knuckle Padding Material PVC, Clute Cut, Closure Type Hook-and-Loop, Finger Style Full, Thumb Style Wing, 1 Pair

Product Reviews