Cold Protection Gloves, XL, Orng/Blk, PR

ERGODYNE| Zoro #: G0027833| Mfr #: 876WP

$28.77 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0027833 Mfr #: 876WP
Country of Origin (subject to change): Indonesia

Product Description

Cold Protection Gloves, Neoprene Wrist Cuff, Thinsulate Lining, XL, Orange/Black, Palm Material PVC/Synthetic Leather, Palm Construction Spandex, Back Material Spandex, Coating Material PVC, Coating Finish Smooth, Finger Material PVC/Synthetic Leather, Thumb Material PVC, Knuckle Padding Material PVC, Clute Cut, Closure Type Hook-and-Loop, Finger Style Full, Thumb Style Wing, 1 Pair

Product Reviews