15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Cooling Towel, Blue, 13 x 29 In.

CHILL-ITS BY ERGODYNE| Zoro #: G2372867| Mfr #: 12420

$8.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2372867 Mfr #: 12420
Item: Cooling TowelPattern: Solid
Material: Advanced PVASize: 13 x 29"
Color: BlueSoaking Time: 2 to 5 min.
Country of Origin (subject to change): China

Product Description

Cooling Towel, Blue, Solid Pattern, Size 13 x 29 In., Soaking Time 2 to 5 min., Material Advanced PVA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.