Cooling Vest, M, Hi-Vis Lime, 24 In. L

CHILL-ITS BY ERGODYNE| Zoro #: G0075686| Mfr #: 6665

$29.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0075686 Mfr #: 6665
Item: Evaporative Cooling VestLength: 24"
Size: MColor: Hi-Visibility Lime
Fits Chest Size: 38" to 41"Material: Nylon
Country of Origin (subject to change): China

Product Description

Evaporative Cooling Vest, Size M, Fits Chest Size 38 In. to 41 In., Length 24 In., Material Nylon, Color Hi-Visibility Lime

Product Reviews

Save 15%. Sign up for Z-mail.