SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Detachable Elastic Loops, Nylon, Black, PK3

ERGODYNE| Zoro #: G1535414| Mfr #: 3103

$3.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Lanyard LoopsMaterial: Nylon Tubular Elastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1535414 Mfr #: 3103
Color: BlackItem: Lanyard Loops
Material: Nylon Tubular ElasticSize: 2"
For Use With: Tools and Mfr. No. 3102, 3102EXTIncludes: (3) Detachable Loops, Adjustable Barrel Lock for Tool Attachment, Lock Stitching for Extra Security
Country of Origin (subject to change): China

Description

Lanyard Loops, Type Detachable, 3 Pc, Max. Working Load (Lb.) 5, Sewn in Label, Body Material Nylon Tubular Elastic, Color Black, For Use With Tools and G3493201 and G0720027 Lanyards

Reviews