KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

24" Duffel Bag, Red

ERGODYNE| Zoro #: G1839476| Mfr #: GB5020S

$26.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 24"
Item: Duffel Bag
Features: Removable Shoulder Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839476 Mfr #: GB5020S
Width: 24"Item: Duffel Bag
Features: Removable Shoulder StrapColor: Red
Height: 12"Industry Type: Healthcare
Material: 600-denier PolyesterCountry of Origin (subject to change): China

Description

Duffel Bag, Height 12 In., Width 24 In., Material 600-denier Polyester, Red, Features Removable Shoulder Strap

Reviews