Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Elastic Tool Tails, 11 in, HV Lime

  • Zoro #: G7483761
  • Mfr #: 3703
Ergodyne Elastic Tool Tails,  11 in,  HV Lime 3703
Ergodyne Elastic Tool Tails,  11 in,  HV Lime 3703
Ergodyne Elastic Tool Tails,  11 in,  HV Lime 3703
$9.01 ($3.00/unit)
  • Length: 11 in
  • Max. Working Load: 15 lb
  • Hardware: O-Ring with Loop
See full product details
Orders over $75 ship free.

Ergodyne #3703 Specifications

  • Zoro #: G7483761
  • Mfr #: 3703
Length: 11 in Max. Working Load: 15 lb
Hardware: O-Ring with Loop Hardware Material: Plated Steel, Stretch Cord
Item: Elastic Tool Tails Line Material: Tubular Nylon Webbing
Includes: (3) Elastic Loop Tool Tails with Adjustable Barrel Lock Color: HV Lime
For Use With: Tool Sleeve Weight Capacity: 15 lb
Series: Squids Material: Webbed Nylon
Standards: ANSI/ISEA 121-2018 Width: 15 in
Number of D-Rings: 1 For Tool Type: Hand Tools
Attachment Point Style: Corded Tool Attachment Method: Pass-Through
Tool End Connection: Cord Brand and Series: Ergodyne Squids
Slip-On Location: Shaft Tethering End Connection: D-Ring
Attachment End Style: D-Ring x Cord Tethering Component: Attachment Point
D-Ring Material: Nylon Strap Color: Green
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Elastic Tool Tails, Attachment End Style D-Ring x Cord, Attachment Point Style Corded, Brand and Series Ergodyne Squids, Color HV Lime, D-Ring Material Nylon, For Tool Type Hand Tools, For Use With Tool Sleeve, Length 11 in, Material Webbed Nylon, Number of D-Rings 1, Pack Quantity 3, Series Squids, Slip-On Location Shaft, Standards ANSI/ISEA 121-2018, Strap Color Green, Tethering Component Attachment Point, Tethering End Connection D-Ring, Tool Attachment Method Pass-Through

Reviews of Ergodyne #3703