Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Elastic Tool Tails, 11 in, HV Lime

  • Zoro #: G7465954
  • Mfr #: 3713
$10.96 ($3.65/unit)
  • Item: Elastic Tool Tails
  • Length: 11 in
  • Weight Capacity: 10 lb
See full product details
Orders over $75 ship free.

Ergodyne #3713 Specifications

  • Zoro #: G7465954
  • Mfr #: 3713
  • Item: Elastic Tool Tails
  • Length: 11 in
  • Weight Capacity: 10 lb
  • Series: Squids
  • Color: HV Lime
  • Material: Webbed Nylon
  • Hardware Material: Plated Steel, Stretch Cord
  • Includes: 45 Degrees Beveled Edge
  • Max. Working Load: 10 lb
  • Line Material: Tubular Nylon Webbing
  • Hardware: O-Ring with Loop
  • For Use With: Tools
  • Standards: ANSI/ISEA 121-2018
  • Width: 15 in
  • Number of D-Rings: 1
  • Attachment Point Style: Corded
  • Strap Color: Green
  • Slip-On Location: Shaft
  • Tool End Connection: Cord
  • For Tool Type: Hand Tools
  • Tool Attachment Method: Pass-Through
  • Tethering Component: Attachment Point
  • D-Ring Material: Nylon
  • Attachment End Style: Swivel D-Ring x Cord
  • Tethering End Connection: Swivel D-Ring
  • Brand and Series: Ergodyne Squids
  • Length (Straight Wireway): 11 in
  • Country of Origin (subject to change): Myanmar
Feedback Help us improve our product information

Description

Elastic Tool Tails, Attachment End Style Swivel D-Ring x Cord, Attachment Point Style Corded, Brand and Series Ergodyne Squids, Color HV Lime, D-Ring Material Nylon, For Tool Type Hand Tools, For Use With Tools, Length 11 in, Material Webbed Nylon, Number of D-Rings 1, Pack Quantity 3, Series Squids, Slip-On Location Shaft, Standards ANSI/ISEA 121-2018, Strap Color Green, Tethering Component Attachment Point, Tethering End Connection Swivel D-Ring, Tool Attachment Method Pass-Through

Reviews of Ergodyne #3713