SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

14" Gear Carry Bag, Black

ERGODYNE| Zoro #: G1941012| Mfr #: GB5130

$17.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Gear Carry BagLength: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941012 Mfr #: GB5130
Color: BlackItem: Gear Carry Bag
Length: 10"Width: 10"
Height: 14"Material: 600 Denier Polyester
Country of Origin (subject to change): China

Description

Gear Carry Bag, Material 600 Denier Polyester, Black, Height 14 In., Width 10 In., Length 10 In.

Reviews