Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Loki Safety Glasses With Black Frame And Clear Scratch-Resistant Lens

  • Zoro #: G0060118
  • Mfr #: 56000

$16.74

  • Standards: ANSI Z87.1+; MIL-PRF 32432
  • Lens Color: Clear
  • Item: Skullerz(R) Loki Safety Glasses/Goggles
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ergodyne #56000 Specifications

  • Zoro #: G0060118
  • Mfr #: 56000
Standards: ANSI Z87.1+; MIL-PRF 32432 Lens Color: Clear
Item: Skullerz(R) Loki Safety Glasses/Goggles Includes: Removeable Foam Gasket Insert and Strap
Frame Color: Black Features: Patented Design; 99.9% of Harmful UV; Removeable Rubber Temples Converts Loki to Goggle; Application: Construction/Trades, Oil & Gas, Mining, Maintenance, Assembly/Fabrication, Manufacturing, Police/Tactical
Primary Frame Color: Black Primary Lens Color: Clear
Series: Skullerz(R) Gender: Unisex
Lens Coating: Scratch-Resistant Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Glasses,Safety,Lokigl,Blk/Cl

Reviews of Ergodyne #56000